customer-service Help
Blanco

Quatrus R15 Super Single Undermount Kitchen Sink

Blanco Quatrus R15 Super Single Undermount Kitchen Sink 519548
Tap to zoom
Hover or click to zoom
$681.85
  • Item: Kitchen Sink
  • Mounting Type: Undermount
  • Overall Length: 32"
See full product details
This item ships free.

Total: $681.85

Blanco #519548 Specifications

  • Item: Kitchen Sink
  • Mounting Type: Undermount
  • Overall Length: 32"
  • Overall Width: 18"
  • No. of Bowls: 1
  • Overall Height: 9"
  • Number of Holes: 0
  • Manufacturers Warranty Length: Limited lifetime
  • ADA Compliant: No
  • Material: Stainless Steel
  • Color: Stainless Steel
  • Weight: 19 lb
  • Type: Kitchen
  • Minimum Cabinet Size: 36
  • Country of Origin (subject to change): Germany

Description

You asked for it, we delivered. Our versatile QUATRUS R15 32" UNDERMOUNT STAINLESS STEEL KITCHEN SINK is crafted with softer radius corners, maintaining its beauty, yet adding an element of effortlessness. Its generous corners for an easier-to-clean surface so that you can spend more time enjoying and less time cleaning. With premium 18-gauge stainless steel plus custom accessories like colanders, grids and cutting boards, QUATRUS feels as much at home during its close-up prepping dinner for guests as it does being admired longingly from across the room. With the designer appeal, exceptional engineering and high-end features, the QUATRUS R15 reflect all of the things you love about modern - at a price within reach. The new designs and functionality that meets the everyday needs of the most practical, yet beautiful kitchens. Made from the highest quality 18-gauge stainless steel and complete with a stunning satin finish, the show-stopping R15 offers design versatility.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #519548