Blanco
Sink, Undermount Mount, 0 Hole
- Mfr # 513439
- Zoro # G7265944
$2,947.10
/ea
Subtotal: $2,947.10
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 1
- Overall Width 19.5"
- Overall Height 10"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BLANCO Precis Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Coal Black 442927
- BLANCO Stainless Steel Sink Grid (Precis 21") 221014
- BLANCO Ikon Silgranit 30" Apron-Front Farmhouse Kitchen Sink - Anthracite 401732
- BLANCO Stainless Steel Sink Grid (Diamond Double Left Bowl) 221008
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - White 440180
- BLANCO DIAMOND 2Mt GraniteComp 33" 1Hole 60/40 2Bowl KitchenSink White 440216
- BLANCO Diamond Silgranit 60/40 Double Bowl Dual Mount Kitchen Sink - Coal Black 442908
- BLANCO Performa Cascade Silgranit Undermount Kitchen Sink - Coal Black 442936
- BLANCO Valea Equal Double Lowdivide Undermount, Undermount Mount, 0 Hole 442199
- ELKAY Lustertone Stainless Steel 25 X 21-1/4 X 4 Single Bowl Top Mount Ada Sink LRAD2521400
- FINALCUT Contempo Series Undermount Stainless Steel Single Bowl Kitchen Sink FI775428
- Blanco Kitchen Sinks