Blanco
Stainless Steel Sink Grid (Precis 1-3/4 Right Bowl)
- Zoro #: G2335483
- Mfr #: 516366
Tap to zoom
Hover or click to zoom
$124.59
- Item: SS Sink Grid,Fits Precis 1.75 Right Bowl
- Overall Length: 10.88"
- Overall Width: 13.75"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $124.59
Blanco #516366 Specifications
- Zoro #: G2335483
- Mfr #: 516366
- Item: SS Sink Grid,Fits Precis 1.75 Right Bowl
- Overall Length: 10.88"
- Overall Width: 13.75"
- Finish: Stainless steel
- Manufacturers Warranty Length: One year limited
- ADA Compliant: No
- Material: Stainless Steel
- Color: Stainless
- Weight: 2 lb
- Type: Grid
- Country of Origin (subject to change): Germany
Description
SS Sink Grid,Fits Precis 1.75 Right Bowl
Reviews of Blanco #516366
Explore more
- Blanco Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder 519451
- Blanco Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink with Low Divide - Cinder 402326
- Blanco Diamond Silgranit Super Single Dual Mount Kitchen Sink - Coal Black 442917
- Blanco Diamond Silgranit Dual Mount Kitchen Sink - Anthracite 440210
- Blanco Diamond Silgranit Dual Mount Bar Sink - Anthracite 440204
- Blanco Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Metallic Gray 442545
- Blanco Diamond Silgranit Undermount Kitchen Sink - Anthracite 440174
- Blanco Performa Silgranit 50/50 Double Bowl Undermount Kitchen Sink - Concrete Gray 442734
- Elkay Sink, Drop-In Mount, 0 Hole, Satin Finish DDW10233220
- Danco Sink Stopper Rub 1-5/8" 9D00080228
- Kohler Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink 5846-3-96
- Blanco Kitchen Sinks