Shop Alternate Products
This Product is Discontinued
Blanco
Stainless Steel Sink Grid (Precision & Precision 10 1-3/4 Bowl Left Bowl & Quatrus 518169) (Discontinued)
Mfr # 223190
Zoro # G2331417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 16.44"
- Overall Width 15.44"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
- ADA Compliant No