customer-service Help
Blanco

Stainless Steel Sink Grid (Quatrus R15 28" Single Bowl)

Blanco Stainless Steel Sink Grid (Quatrus R15 28" Single Bowl) 233639
Tap to zoom
Hover or click to zoom
$129.53
  • ADA Compliant: No
  • Manufacturers Warranty Length: One year limited
  • Overall Length: 25.44"
See full product details
This item ships free.

Total: $129.53

Blanco #233639 Specifications

  • ADA Compliant: No
  • Manufacturers Warranty Length: One year limited
  • Overall Length: 25.44"
  • Material: Stainless Steel
  • Item: Sink Grid,25-7/16" L x 15-7/16" W,SS
  • Overall Width: 15.44"
  • Weight: 2 lb
  • Color: Stainless
  • Type: Grid
  • Country of Origin (subject to change): Germany

Description

BLANCO's stainless steel grids are custom designed to protect your kitchen sink from dishes and utensils. Made to complement the unique shape of your BLANCO sink, this basin rack is made to measure, so itÕs always the perfect fit. The grid sits on the bottom of your sink on non-skid protective and allows water to drain below the dishes. The stainless steel grid's sides are also finished with protective bumpers. Keeping your kitchen sink looking flawless, the sink grid is also ideal for rinsing stacked plates or preparing vegetables, and also provides a convenient in-sink drying rack for glassware, utensils and plates.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Blanco #233639