Blanco
Stellar Undermount Stainless Steel Bar Sink
- Zoro #: G2333149
- Mfr #: 441026
Tap to zoom
Hover or click to zoom
$226.20
- Item: Stellar Self-Rimming Bar Bowl,Undermount Sink
- ADA Compliant: No
- Mounting Type: Undermount
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $226.20
Blanco #441026 Specifications
- Zoro #: G2333149
- Mfr #: 441026
- Item: Stellar Self-Rimming Bar Bowl,Undermount Sink
- ADA Compliant: No
- Mounting Type: Undermount
- Number of Holes: 0
- Manufacturers Warranty Length: Limited lifetime
- Overall Length: 15"
- Overall Width: 15"
- No. of Bowls: 1
- Overall Height: 6.5"
- Weight: 14 lb
- Material: Stainless Steel
- Color: Stainless Steel
- Type: Bar
- Minimum Cabinet Size: 18
- Country of Origin (subject to change): Germany
Description
Classic style combines with innovation and durability to bring you the STELLAR collection. Featuring practical shapes that are perfect for the home, innovation has never been so attainable. Made of attractive stainless steel with a radiant refined brushed finish (RBF), the STELLAR series offers deep bowls that make it the perfect choice for everyday use. Complete with a variety of coordinating sink accessories, the STELLAR is designed to bring value and functionality into the kitchen with ease. •COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Blanco #441026
Explore more
- Blanco Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Cafe 522418
- Blanco Ikon Silgranit 33" Apron-Front Farmhouse Kitchen Sink with Low Divide - Concrete Gray 402330
- Blanco IKON 33" Apron Low Divide Café Brown 402323
- Blanco Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Metallic Gray 522428
- Blanco Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Biscuit 441594
- Blanco Basket Strainer Drain Assembly - Cinder 441481
- Blanco Rondo Silgranit Dual Mount Round Bar Sink - Truffle 517699
- Blanco Diamond Silgranit Super Single Undermount Kitchen Sink - Truffle 441765
- Elkay Sink, Undermount Mount, 0 Hole, Radiant Satin Finish DXUH312010RDF
- Kohler Riverby 33" X 22" X 5-7/8" Undermount Single-Bowl Kitchen Sink 8689-5U-7
- Kohler Deerfield 33" X 22" X 9-5/8" Undermount Double-Equal Kitchen Sink 5873-5U-96
- Blanco Bar Sinks