- Home
- /
- Plumbing
- /
- Faucets
- /
- Kitchen Faucets & Accessories
- /
- Kitchen Faucets
- /
- Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome
Blanco
Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome
- Zoro #: G300482077
- Mfr #: 526390

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $461.18
Blanco #526390 Specifications
- Zoro #: G300482077
- Mfr #: 526390
- Number of Holes: 1
- ADA Compliant: No
- Flow Rate: 1.5 GPM
- Mounting Type: Deck-Mounted
- Overall Height: 16.13"
- Type: Pull-Down
- Material: Brass
- Overall Width: 7.94"
- Manufacturers Warranty Length: Limited lifetime
- Overall Length: 7.94"
- Weight: 7 lb
- Color: Polished Chrome
- Country of Origin (subject to change): Italy
Description
Blanco Urbena Pull Down1.5 GPM - Chrome
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Blanco #526390
Explore more
- BLANCO Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Truffle 526397
- BLANCO Blancoculina Semi-Pro Kitchen Faucet - Chrome 441331
- BLANCO Kitchen Faucet, 2.2 gpm, Truffle/SS 442027
- NEWPORT BRASS Hot Water Dispenser in French Gold (Pvd) 2500-5613/24A
- KINGSTON BRASS Americana Centerset Kitchen Faucet, Brushed Nickel GKB111SN
- HOMEWERKS WOLDWIDE Homewerks Woldwide 3190-43-CH-BC-Z Two Handle Wall Mount Kitchen Chrome Faucet 4594776
- NEWPORT BRASS Cold Water Dispenser in Weathered Copper (Living) 106C/08W
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet 7074040.002
- Blanco Kitchen Faucets