Skip to Main Content
customer-service Help
Blanco

Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Cinder

Feedback Help us improve our product images
$471.25
  • Number of Holes: 1
  • ADA Compliant: No
  • Flow Rate: 1.5 GPM
See full product details
This item ships free.
Total: $471.25

Blanco #526395 Specifications

  • Number of Holes: 1
  • ADA Compliant: No
  • Flow Rate: 1.5 GPM
  • Mounting Type: Deck-Mounted
  • Overall Length: 7.94"
  • Overall Width: 7.94"
  • Manufacturers Warranty Length: Limited lifetime
  • Type: Pull-Down
  • Overall Height: 16.13"
  • Material: Brass
  • Weight: 7 lb
  • Color: Cinder/Chrome
  • Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Blanco Urbena Pull Down1.5 GPM - Chrome/Cinder

Restrictions and Compliance

This item has been restricted from sale in the following states: No
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Blanco #526395