Blanco
Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Coal Black
- Zoro #: G200482078
- Mfr #: 526398

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $541.01
Blanco #526398 Specifications
- Zoro #: G200482078
- Mfr #: 526398
- Number of Holes: 1
- ADA Compliant: No
- Flow Rate: 1.5 GPM
- Mounting Type: Deck-Mounted
- Type: Pull-Down
- Overall Length: 7.94"
- Manufacturers Warranty Length: Limited lifetime
- Overall Height: 16.13"
- Material: Brass
- Overall Width: 7.94"
- Color: Coal Black/Chrome
- Weight: 7 lb
- Country of Origin (subject to change): Italy
Description
Blanco Urbena Pull Down1.5 GPM - Chrome/Coal Black
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Blanco #526398
Explore more
- Blanco Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Biscuit 526393
- Blanco Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Truffle 526397
- Blanco Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome/Cafe 526394
- Blanco Urbena Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome 526390
- Blanco Empressa Bridge Faucet Pull Down 1.5 GPM - Chrome 442504
- Blanco Kitchen Faucet Artona Pull Down 1.5 Gpm White/Stainless 442036
- Blanco Artona Bar Faucet 1.5 GPM - PVD Steel/Cinder 526382
- Blanco Kitchen Faucet Artona Pull Down 1.5 Gpm Anthracite/Stainless 442031
- Moen Faucet Kit 2Handl Chr Ll CA87888
- Delta Single, Hndl Kitchen Fct with Spray P199152LF-SS
- American Standard Lever Handle, Single Hole Only Mount, 1 Hole Quince Kitchen W/ Side Spray 4433.001.075
- Blanco Kitchen Faucets