- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Kitchen Sinks
- /
- VALEA UdrMt GraniteComp 32" 50/50 2Bowl Kitchen Sink Café Brown
Blanco
VALEA UdrMt GraniteComp 32" 50/50 2Bowl Kitchen Sink Café Brown
- Zoro #: G7270975
- Mfr #: 442203

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $378.95
Blanco #442203 Specifications
- Zoro #: G7270975
- Mfr #: 442203
- Item: Kitchen Sink
- Color: Cafe Brown
- Country of Origin (subject to change): Germany
Description
The everyday sink that goes beyond everyday expectations. Spacious and durable, the VALEA is designed to handle even the hardest working kitchen. Featuring the rock hard durability of SILGRANIT, VALEA offers a beautifully designed transitional shape that will go perfectly within any décor. The VALEA EQUAL DOUBLE BOWL features a functional low divide, which accommodates large pots, while keeping cleaning and prep separate. This spacious sink is offered in nine on-trend SILGRANIT colors, bringing both style and resilience into the kitchen. For three generations, Blanco has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, Blanco was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. •HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels •HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt •SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone •COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone •EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap) •SOLD SEPARATELY: Flange and basket strainer •OPTIONAL ACCESSORIES: Left grid (item # 234471) and right grid (item #234481) •SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind •INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Blanco #442203
Explore more
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Truffle 442197
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cafe 441597
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle 442522
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Concrete Gray 442755
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish LTR5422102
- Blanco Kitchen Sinks