Blanco
Wood Cutting Board (Diamond Bar Sink)
- Zoro #: G7231172
- Mfr #: 440226

Tap to zoom
Hover or click to zoom
$92.40
- Item: Cutting Board,Fits Diamond Bar Sink
- Material: Wood
- Color: Wood
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $92.40
Blanco #440226 Specifications
- Zoro #: G7231172
- Mfr #: 440226
- Item: Cutting Board,Fits Diamond Bar Sink
- Material: Wood
- Color: Wood
- Type: Cutting Board
- Overall Width: 13.31"
- Overall Length: 6.38"
- Weight: 8 lb
- ADA Compliant: No
- Manufacturers Warranty Length: One year limited
- Country of Origin (subject to change): Germany
Description
Accentuate your sink with the look of warm wood while you slice and dice with ease. BLANCO's premium wood cutting boards are the ultimate sink accessory and offer more than just beauty. Our ultra-durable cutting boards are custom-designed to fit right on your sink and can stand up to whatever you're cutting, chopping, dicing and slicing. You can now prep all of your favorite foods right on top of your sink and easily wipe the excess into the bowl below. This cutting board even comes with rubber feet for countertop use. Our cutting boards are highly functional and will add a touch of beauty to any kitchen space.
Restrictions and Compliance
Reviews of Blanco #440226
Explore more
- BLANCO Wood Cutting Board (Performa Equal Double Bowl) 222587
- BLANCO Wood Cutting Board - Performa Medium 1-3/4 227346
- BLANCO Wood Cutting Board (Diamond Super Single Bowl) 440230
- BLANCO Wood Cutting Board (Diamond Single Bowl) 440231
- BLANCO Glass Cutting Board - Precision, Quatrus R15 & R0 224390
- BLANCO Wood Cutting Board (Diamond 1.5 Bowl) 440227
- CAROLINES TREASURES Carolines Treasures GFGO0014LCB Easter Lillies Glass Large Cutting Board GFGO0014LCB
- CAROLINES TREASURES Carolines Treasures MW1166LCB Peacock Straight Up in Blue Glass Cutting Board Large Size MW1166LCB
- JOHN BOOS Rectangle Table , 24" X 72" X 35-1/4" , SNS04
- SAN JAMAR Cutting Board, 15x20, Green CBG152012GN
- TABLECRAFT PRODUCTS COMPANY Six-Piece Cutting Mat Set, 15x20, PK6 FCB1520A
- Blanco Cutting Boards and Mats