Blaster

1 gal Penetrating Lubricant Can Clear

Blaster 1 gal Penetrating Lubricant Can Clear 128-PB w/Sprayer
Hover or click to zoom Tap to zoom
Key Features
  • Item: Penetrating Lubricant
  • Container Type: Can
  • Application: Mechanical Repairs
  • Lubricant Container: Can
  • Series: PB Blaster
  • Max. Operating Temp.: 120 Degrees F
  • Chemical Base: Mineral Oil
  • Penetrant Base: Petroleum
See full product details
$35.31

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Blaster #128-PB W/SPRAYER Specifications

  • Item: Penetrating Lubricant
  • Container Type: Can
  • Application: Mechanical Repairs
  • Lubricant Container: Can
  • Series: PB Blaster
  • Max. Operating Temp.: 120 Degrees F
  • Chemical Base: Mineral Oil
  • Penetrant Base: Petroleum
  • Specific Gravity: 0.91
  • Lubricant Color: Amber
  • GHS Flammability Rating: Flammable Liquid (Category 3)
  • VOC Content: 43 %
  • Container Size: 1 gal
  • Min. Operating Temp.: 20 Degrees F
  • Lubricant NSF Rating: Not Rated
  • Standards: -
  • Color: Clear
  • Flash Point: 155 Degrees F
  • Odorless: No
  • NSF Rating: Not Rated
  • Flammability: Flammable
  • 50 State VOC Compliant: Yes
  • Net Fill: 1 gal
  • Operating Temp. Range: 20 Degrees to 120 Degrees F
  • Lubricant Base Material: Mineral Oil
  • Lubricant Base: Petroleum Distillates
  • USDA Certified Biobased Product: No
  • Country of Origin (subject to change): United States

Description

Penetrating Lubricant, Blaster, PB Blaster, Net Fill 1 gal, Container Size 1 gal, Can, Petroleum Distillates, Min. Operating Temp. 20 Degrees F, Max. Operating Temp. 120 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 43 Percent VOC Content, Colorless, Odorless No, Flammable, Flammable Liquid (Category 3), Flash Point 155 Degrees F, -, USDA Certified Biobased Product No

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Reviews of Blaster #128-PB W/SPRAYER

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.