Skip to Main Content
customer-service Help
Blaster

11 oz. Cleaner/Degreaser Can

Blaster 11 oz. Cleaner/Degreaser Can 16-CBD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.34
  • Size: 11 oz.
  • Cleaner Chemical Product Grouping: Degreasers
  • Color: Clear
See full product details
Orders over $75 ship free.
Total: $11.34

Blaster #16-CBD Specifications

  • Size: 11 oz.
  • Cleaner Chemical Product Grouping: Degreasers
  • Color: Clear
  • Cleaner Container Type: Aerosol Can
  • Cleaner Container Size: 11 oz
  • Fragrance: Citrus
  • Recommended Dilution: Ready to Use
  • Net Weight: 11 oz
  • Cleaner Form: Liquid
  • Washer Fluid Type: All Season
  • Application: Facility Maintenance
  • Degreaser Container Type: Aerosol Can
  • Primary Chemical: None
  • Container Type: Aerosol Spray Can
  • Sub-Category: Cleaners and Degreasers
  • For Use With: Any Vehicle
  • Standards: -
  • Boiling Point (F): 180 Degrees F
  • Degreaser Container Size: 11 oz.
  • Contains: Petroleum Distillates
  • VOC Content: 9%
  • Freezing Point (F): 32 Degrees F
  • Item: Cleaner/Degreaser
  • Dilution Ratio: 48:1
  • Nonflammable: No
  • Features: Fast-Acting Formula, Wipe-Off Tough Grease
  • Container Size: 11 oz
  • Flash Point: 219 Degrees F
  • Plastic Safe: Yes
  • Biodegradable: No
  • Butyl Free: No
  • Base Formula: Citrus-Based Solvent
  • Properties: Plastic Safe
  • NSF Rating: Not Rated
  • Product Series: Blaster Corporation
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 11 oz, Unscented, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Natural Solvent, VOC Content 19, -, Cleaner/Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Blaster #16-CBD