Blaster
18 oz Penetrating Lubricant Aerosol can
- Zoro #: G2051073
- Mfr #: 26-PB
Hover or click to zoom Tap to zoom
Key Features
- Item: Penetrating Lubricant
- Container Type: Aerosol can
- Lubricant Container: Aerosol Can
- Lubricant NSF Rating: Not Rated
- GHS Flammability Rating: Flammable Aerosol (Category 2)
- Specific Gravity: 0.91
- Max. Operating Temp.: 120 Degrees F
- Container Size: 18 oz
$12.99
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Blaster
- MFR #26-PB
- Zoro #G2051073
- Country of OriginUnited States
- Category Greases & Lubricants
Dimensions
Container Size | 18 oz |
Details
Item | Penetrating Lubricant |
Container Type | Aerosol can |
Lubricant Container | Aerosol Can |
Lubricant NSF Rating | Not Rated |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Specific Gravity | 0.91 |
Max. Operating Temp. | 120 Degrees F |
Min. Operating Temp. | 0 Degrees F |
VOC Content | 0 % |
Series | PB Blaster |
Net Weight | 18 oz. |
Lubricant Color | Amber |
Penetrant Base | Petroleum |
Flash Point | 141 Degrees F |
Application | Automotive, Industrial, Marine, Plumbing |
Standards | Hazard Communication Standard (CFR29 1910.1200) OSHA HazCom 2012 |
Operating Temp. Range | 0 Degrees to 120 Degrees F |
50 State VOC Compliant | Yes |
Flammability | Flammable |
Odorless | No |
Lubricant Base Material | Mineral Oil |
NSF Rating | Not Rated |
Net Fill | 18 oz |
Description
Penetrating Lubricant, Blaster, PB Blaster, Net Fill 18 oz, Container Size 18 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Orange, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 141 Degrees F, Hazard Communication Standard (CFR29 1910.1200) OSHA HazCom 2012, USDA Certified Biobased Product No
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Blaster #26-PB
Explore more
- BLASTER 4 oz Penetrating Lubricant Aerosol can PB-TS
- BLASTER PENETRATING OIL 128OZ 128-PB-2
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can PB-50
- BLASTER 11 oz Penetrating Lubricant Aerosol can Clear 16-PB-DS
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint P100-32
- FORESPAR PERFORMANCE PRODUCTS Marelube Tef45 30Cc Syringe 770066
- LUCAS OIL Assembly Lube, 1x1/5 gal Pail 10390
- VALVOLINE 1 gal Gear Oil Can 773732
- MISTY 45 lb. Super Impact Grease Green 1003102
- LUBRIPLATE Non-Det. M.O. Sae 50, 12/1 Qts, Sae-50 Non-Detergent Automotive Oil L0809-054
- MOTORCRAFT Universal Anti-Seize Lubricant XG3A
- Blaster Greases & Lubricants