Blaster
Cartridge, Mineral, Green
Mfr # GR-14C-HDG
Zoro # G3903048
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose Bearings, O-Ring Seals, Valves
- ISO Viscosity Grade Not Tested
- Base Formulation Mineral
- Container Type Cartridge
- Size 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blaster
- MFR # GR-14C-HDG
- Zoro # G3903048
- UPC # 032167770052
- Country of Origin Mexico
- Category Lubricants
Dimensions
Size | 14 oz |
Description
Multipurpose Grease, NLGI Grade 2, Base Oil Petroleum, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Calcium Sulfonate, Grease Color Green, Grease Container Cartridge, Lubricant Additives Calcium Sulfonate, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 495 Degrees F, Dropping Point 350 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.87, Timken OK Load 65 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (6344)
- MANITOU Bronze Bushing (Flanged) - 3/4 ID, 1 Length, 15/16 OD (153317)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- SMC Male Adapter, 3/8 in Tube OD, 3/8 in x 1/4 in Pipe Size (KQG2H11-N02S)
- BLASTER Multipurpose Lubricant, 16 oz, Aerosol Can, Petroleum Distillates, Colorless (16-MPL-FG)
- BLASTER 128 fl. oz, Pour Can, Petroleum, Red (128-ATC)
- BLASTER 12 oz Shield Rust Protectant , 6PK (BL9565)
- BLASTER Aerosol Can, Petroleum, Orange (GR-8A-PB)
- BLASTER Cartridge, Mineral, Red (GR-14C-HTR)
- BLASTER Air Tool Lubricant, Professional, 16 oz Bottle, (16-ATL)
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- Blaster Penetrants and Lubricants