Blaster
Chain and Cable Lubricant, 11 Oz.
- Zoro #: G3886036
- Mfr #: 16-CCL
Hover or click to zoom Tap to zoom
Key Features
- Lubricant Application: Chain and Wire Rope Dry Lubricants
- NSF Rating: Not Rated
- Container Size: 11 oz
- Lubricant Container: Aerosol Can
- Lubricant Base: Petroleum Distillates
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Color: Clear
$6.58
Subtotal: $6.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BLASTER 11 oz Multipurpose Grease Aerosol can White 16-LG
- BLASTER Multipurpose Grease, Synthetic Base Oil GR-14C-PB
- BLASTER Air Tool Lube, 16 Oz. 16-ATL
- BLASTER White Lithium Grease 11 oz 16-LG
- BLASTER Lubricant 9.3 oz 16-TDL
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. GR-8A-PB
- ILC Replacement For EXCELITAS TECHNOLOGIES 213414 213414
- KRYTOX 2 oz High Temperature Grease Tube White XHT-BDX
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid L0769-057
- KRYTOX 2 oz Electric Conducting Grease Tube Tan GPL-246
- Blaster Lubricants