Blaster
Food Grade Conveyor Track Lube, 11 Oz.
- Zoro #: G1796711
- Mfr #: 16-CTC-FG
Hover or click to zoom Tap to zoom
$10.63
- Item: Chain and Wire Rope Lubricants
- Lubricant Application: Chain and Wire Rope Dry Lubricants
- NSF Rating: H1 Food Grade
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.63
Blaster #16-CTC-FG Specifications
- Zoro #: G1796711
- Mfr #: 16-CTC-FG
- Item: Chain and Wire Rope Lubricants
- Lubricant Application: Chain and Wire Rope Dry Lubricants
- NSF Rating: H1 Food Grade
- Safe on Most Plastics: Yes (Test on Small Area)
- Container Size: 11 oz
- Chain and Wire Rope Uses: Chain
- Lubricant Container: Aerosol Can
- Lubricant Base: Silicone
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- 50 State VOC Compliant: Yes
- Lubricant Color: Colorless
- Odorless: Yes
- Flammability: Flammable
- Series: H1
- Lubricant Additives: Silicone
- VOC Content: 0 %
- Container Type: Aerosol can
- Net Weight: 11 oz.
- Color: Clear
- Lubricant NSF Rating: H1 Food Grade
- Chemical Base: Petroleum
- Min. Operating Temp.: -12 Degrees F
- Max. Operating Temp.: 120 Degrees F
- Chain and Cable Lubricant Type: Chain and Cable Lubricant
- Application: For Lubrication
- Specific Gravity: 0.75
- Flash Point: 96 Degrees F
- Lubricant Film: Dry
- GHS Flammability Rating: Flammable Aerosol (Category 2)
- Operating Temp. Range: -12 Degrees to 120 Degrees F
- Physical Form: Liquid
- Net Fill: 11 oz
- Water Resistant: Yes
- Country of Origin (subject to change): United States
Description
Chain and Wire Rope Dry Lubricants, Aerosol Can, Silicone, No Additives, H1 Food Grade, Blaster, 11 oz, -12 Degrees F, 120 Degrees F, Liquid
Restrictions and Compliance
- Hazardous material
Reviews of Blaster #16-CTC-FG
Explore more
- BLASTER Grease, White, Mineral Base Oil, 11 Oz. 16-WG-FG
- LUBRIPLATE Synxtreme Fg-2/460, ¼ Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purpose L0320-039
- KRYLON Sprayon Food Grade White Calcium Grease - Aerosol S00101000
- LUBRIPLATE Htcl-Fg 68, 5 Gal Pail, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-68 L0946-060
- LUBRIPLATE Fmo-900-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems L0884-062
- LUBRIPLATE Fmo-350, ¼ Drum, Iso-68 H-1/Food Grade Usp White Mineral Oil L0741-061
- SPRAYON Food Grade Machine Oil, 14 Oz. SC0700LQ0
- KRYLON Sprayon Food Grade Machinery Oil - Non-Aerosol Spray (Liqui-Sol) SC0700LQ0
- CRC Food Grade Penetrating Oil, 5 Gal 3088
- PETROCHEM Food Grade White Graphite Lube, ISO 220 FOODSAFE WHITE-GRAPHITE FG-220
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White 91030
- Blaster Food Grade Lubricants