Skip to Main Content
customer-service Help
Blaster

Garage Door Lubricant, Aerosol, 11 Oz.

Blaster Garage Door Lubricant,  Aerosol,  11 Oz. 16-GDL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.47
  • Lubricant Application: Garage Door Dry Lubricant
  • NSF Rating: Not Rated
  • Container Size: 16 oz
See full product details
Orders over $75 ship free.
Total: $5.47

Blaster #16-GDL Specifications

  • Lubricant Application: Garage Door Dry Lubricant
  • NSF Rating: Not Rated
  • Container Size: 16 oz
  • Lubricant Container: Aerosol Can
  • Lubricant Base: Silicone
  • USDA Certified Biobased Product: No
  • Primary Additive: No Additives
  • Lubricant Film: Dry
  • GHS Flammability Rating: Highly Flammable Liquid (Category 2)
  • Container Type: Aerosol can
  • Application: Release Agent Applications: Mold plastics, rubbers, resins, acrylics, epoxies, urethanes, nylons, phenolics, polycarbonates, polystyrene, and elastomers. Dry Lubricant Applications: Gears, drive belts and gaskets, Wire and cable, Chain drives, Metalworkin
  • Lubricant Additives: Silicone
  • Lubricant Color: Colorless
  • Chemical Base: Silicone
  • Lubricant Type: Garage Door Lubricant
  • Flash Point: 130 Degrees F
  • Sub-Category: Chain and Cable Lubricants
  • Min. Operating Temp.: 0 Degrees F
  • Item: Garage Door Dry Lubricant
  • VOC Content: Not Specified
  • Series: Garage Door Lubricant
  • Color: clear
  • Lubricant NSF Rating: Not Rated
  • Max. Operating Temp.: 120 Degrees F
  • Net Weight: 9.3 oz.
  • Specific Gravity: 0.81
  • Standards: Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
  • Lubricant Base Material: Silicone
  • Operating Temp. Range: 0 Degrees to 120 Degrees F
  • Flammability: Flammable
  • 50 State VOC Compliant: Yes
  • Odorless: Yes
  • Net Fill: 9.3 oz
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Garage Door Dry Lubricant, Dry, Blaster, Net Fill 9.3 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content Not Specified, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 130 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012

Restrictions and Compliance

Hazardous material

Reviews of Blaster #16-GDL