Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rust Inhibitor, 11 oz

  • Zoro #: G4469157
  • Mfr #: 16-CSP
$5.74
  • Item: Corrosion Inhibitor
  • Lubricant Container: Aerosol Can
  • Container Size: 11 oz
See full product details
Orders over $75 ship free.

Blaster #16-CSP Specifications

  • Zoro #: G4469157
  • Mfr #: 16-CSP
  • Item: Corrosion Inhibitor
  • Lubricant Container: Aerosol Can
  • Container Size: 11 oz
  • NSF Rating: Not Rated
  • Lubricant Film: Wet
  • Outdoor Life Expectancy: Short
  • Indoor Life Expectancy: Medium
  • Removability: Moderate
  • Max. Operating Temp.: 120 Degrees F
  • Min. Operating Temp.: 20 Degrees F
  • Container Type: Aerosol can
  • Color: White
  • Series: 5SY4
  • Primary Chemical Base: Acetone
  • VOC Content: 48 %
  • Flash Point: 0 Degrees F
  • Net Weight: 11 oz
  • Application: Automotive and Marine
  • Lubricant NSF Rating: Not Rated
  • Lubricant Color: White
  • Chemical Base: Mineral Oil
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Short Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. 20 Degrees F, Max. Operating Temp. 120 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, Corrosion Stop, Lubricant Color White, Net Weight 11 oz, Chemical Base Mineral Oil, VOC Content 48 Percent, Flash Point 0 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of Blaster #16-CSP