
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1041210125
Zoro #
G3964700
UPC #
-
Country of Origin
Unknown
Description
Our hand-operated exam stools rest on a 24”-diameter black composite or aluminum base. Wall Saver tips on the aluminum base protect against scuff marks and offer a textured surface for foot grip. Sit in comfort on a 15”-diameter, vinyl upholstered seat with 3” thick polyfoam padding.
Standard Features
24” diameter, 5 Leg, black composite or aluminum base
Aluminum base with Wall Saver tips to protect against scuff marks and offer a textured surface for foot grip
Hand lift adjusts 7”
Height adjustment: 18-3/8”-25-3/8”
15” diameter, 3” thick vinyl covered polyfoam padded seat
Available with and without a backrest
Five 2” rubber casters
Screen reader support enabled.
Standard Features
24” diameter, 5 Leg, black composite or aluminum base
Aluminum base with Wall Saver tips to protect against scuff marks and offer a textured surface for foot grip
Hand lift adjusts 7”
Height adjustment: 18-3/8”-25-3/8”
15” diameter, 3” thick vinyl covered polyfoam padded seat
Available with and without a backrest
Five 2” rubber casters
Screen reader support enabled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.