
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0927774000
Zoro #
G2529551
UPC #
-
Country of Origin
Unknown
Description
We offer uncovered and covered 35" tall round stainless steel hampers. These hampers come in two different sizes to accommodate your needs. A spring-loaded operation for opening and closing the stainless steel lid with pin-drop, pneumatic top for quiet operation.
Standard Features
All stainless steel construction
Round, 18” and 25” diameter
Covered and Uncovered Models
Lid opens using, foot-operated lift mechanism (non-slip pedal).
Pneumatic pin-drop close.
Hands-free
2” hard rubber casters
Standard Features
All stainless steel construction
Round, 18” and 25” diameter
Covered and Uncovered Models
Lid opens using, foot-operated lift mechanism (non-slip pedal).
Pneumatic pin-drop close.
Hands-free
2” hard rubber casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.