Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500

BLOCK| Zoro #: G0511567| Mfr #: 136-1215-20

$123.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Low Density Polyethylene (LDPE)
Color: clear
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511567 Mfr #: 136-1215-20
Material: Low Density Polyethylene (LDPE)Color: clear
Width: 12"Length: 15"
Country of Origin (subject to change): United States

Description

Drawstring Parts Bag, Length 15 In., Width 12 In., Color Clear, Material Polyethylene, Package Quantity 500

Reviews