DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Low Profile Coffee Brewer with Inline Plumbing, 64 oz.

BLOOMFIELD| Zoro #: G2158213| Mfr #: 4A-8572D3F-120V

$651.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158213 Mfr #: 4A-8572D3F-120V
Includes: Coffee Server Not IncludedStandards: UL Listed, NSF Approved
Height (In.): 16-7/8Plug: 3-Prong
Brewing Capacity: 3.9 gphWarming Stations: 3
Material: Stainless SteelItem: Low Profile Coffee Brewer with Inline Plumbing
Electrical: 15A @ 120VACWidth (In.): 16-1/4
Capacity: 64 oz.Depth (In.): 17
Plumbing Required: YesCountry of Origin (subject to change): Unknown

Product Description

Low Profile Coffee Brewer with Inline Plumbing, 3 Warming Stations, Yes Plumbing Required, Electrical 15A @ 120VAC, Stainless Steel Material, 64 oz. Capacity, UL Listed, NSF Approved

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.