Bloomfield
Elem Heating 120V 1500W
Mfr # 2N-70143UL
Zoro # G8829825
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 0412, 0420, 0443, 0471, 0472, 1012, 1040, 1072, 1080CA, 1082CA, 1082XLCA, 1090, 1092, 1882CA, 8357, 8357G, 8372, 8372CA, 8382, 8540, 8541, 8542, 8543, 8571, 8572, 8573, 8740, 8740LZ, 8742, 8748, 8764, 8773, 8774, 8778, 8778CA, 8780, 8780CA, 8782, 8782CA, 8782XLCA, 8783, 8783CA, 8785, 8785CA, 9010, 9012, 9012CA, 9600
Explore More Products
- BLOOMFIELD Strainer Y Plastic With Feet 2V-73027
- BLOOMFIELD Toggle Switch 1/2 Dpst 2E-30330
- BLOOMFIELD Fryer Element 208V 4600W 2N-42891UL
- BLOOMFIELD Warmer Element 120V 900W 2N-30465UL
- BLOOMFIELD Board Power Ebc With Decante 2E-74831
- BLOOMFIELD Thermostat K, 1/4 X 10, 12 8043-22
- BLOOMFIELD Thermostat W/ Dial Bjwa, 3/16 X 8, 36 2T-39282
- BLOOMFIELD Wing Nut Pair Kk For - Part# Blm29-13 BLM29-13
- BLOOMFIELD Bracket, Pusher Plate, Mod 29 For - Part# Blm45766 BLM45766
- ELECTROLUX Orifice 316237903
- CLEVELAND Safety Thermostat L6C, 24 KE55069-6
- Bloomfield Food Service Appliance Parts