Waste Container, White, 14"W x 10"D x 16"H (Discontinued)
- Mfr # 87107
- Zoro # G9210428
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87107
Zoro #
G9210428
UPC #
024821871076
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Depth
10 in
Overall Width
14 in
Details
Color
White
Item
Waste Container
For Use With
Any Blue Bell(TM) Cart
Includes
Mounting Clip
Description
Waste Container, Color White, For Use With Any Blue Bell(TM) Cart, Includes Mounting Clip, Overall Depth 10 in, Overall Height 16 in, Overall Width 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.