Blue Devil Made In Usa
#8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK
- Zoro #: G9584359
- Mfr #: 0812CSP
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #8-32
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Socket
- Drive Type: Hex
- Standards: ASME B18.3
- System of Measurement: Inch
- Thread Style: Coarse
$18.69
Pk of 100, $0.19/ea
Subtotal: $18.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 100 PK 0824CSP
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 0806CSP
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 100 PK 0840CSP
- BLUE DEVIL MADE IN USA 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 25 PK 6236CSFL
- BLUE DEVIL MADE IN USA #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK 1104CSB
- BLUE DEVIL MADE IN USA 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in L, 50 PK 3772CSP
- BLUE DEVIL MADE IN USA 1/4"-28 Socket Head Cap Screw, Zinc Plated Alloy Steel, 5/8 in L, 100 PK 1510CS
- BLUE DEVIL MADE IN USA #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in L, 100 PK 0604CSB
- BLUE DEVIL MADE IN USA 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 50 PK 6220CSP
- NEWPORT FASTENERS 1-3/8"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L, 5 PK 505129-5
- NEWPORT FASTENERS M2-0.40 Socket Head Cap Screw, Plain 316 Stainless Steel, 6 mm L, 1000 PK 243824-1000
- Blue Devil Made In Usa Socket Head Cap Screws