Blue Devil Made In Usa
#8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK
- Zoro #: G9588665
- Mfr #: 0806CSFL
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- System of Measurement: Inch
- Head Dia.: 0.359"
$17.25
Pk of 100, $0.17/ea
Subtotal: $17.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Blue Devil Made In Usa #0806CSFL Specifications
- Zoro #: G9588665
- Mfr #: 0806CSFL
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 3/8 in
- Basic Material: Alloy Steel
- Fastener Finish: Black Oxide
- Screw Head Type: Flat
- Drive Type: Hex Socket
- System of Measurement: Inch
- Head Dia.: 0.359"
- Fastener Thread Type: UNC
- Thread Style: Coarse
- Class: 3A
- Screw Style: Socket Head Cap Screw
- Thread Type: Coarse
- Package Quantity: 100
- Fastener Industry Standards: ASME B18.3
- Type: Socket Cap Screw
- Country of Origin (subject to change): United States
Description
Socket, Flat, Coarse, Steel, Black, Package Quantity 100
Reviews of Blue Devil Made In Usa #0806CSFL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 100 PK 0810CSFL
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 0812CSFL
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 0806CSP
- BLUE DEVIL MADE IN USA 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK 6216CSB
- BLUE DEVIL MADE IN USA 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L, 100 PK 1406CSSS
- BLUE DEVIL MADE IN USA 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK 3212CSB
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 5 PK 25C100KCS/SEMSBLOX
- PARKER FASTENERS 5/8"-11 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L 62C200KCSS
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 1500 PK B51041.025.0050
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4440120050U
- SUBURBAN BOLT AND SUPPLY 1-1/4"-12 Socket Head Cap Screw, Plain Steel, 6 in L A0451160600
- Blue Devil Made In Usa Socket Head Cap Screws