Blue Magic
2 oz. White Plastic Epoxy Putty
Mfr # 16502TRI
Zoro # G1787457
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
- Size 2 oz
- Color White
- Container Type Tube
- Functional Cure 1 hr
Explore More Products
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty 16002TRI
- BLUE MAGIC Blue Magic 16002US 2 oz. Steel Re-Enforced Epoxy Putty 528555
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty 16001-6
- FLEX PASTEĂ– Flex Paste Rubbr Wht 1Lb PFSWHTR16
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub FEBL#K
- THRIFCO PLUMBING 3 Lbs Plumbers Putty 6313012
- EVERCOAT LIQUID HARDENER 1.5OZ 100603
- BLACK SWAN Black Swan Manufacturing 139219059 9 oz 01190 Marble Plus Plumbers Putty 139219059
- PIG PIG Multi-Purpose Epoxy Putty 40 each/box 1.5" L, 40PK PTY230
- OATEY Solvent Cement, 32 oz Can, Liquid, Gray 31105
- PC PRODUCTS Protective Coating 045565 4 Oz Marine Putty Epoxy 45565
- Blue Magic Repair Putties