Aluminum Epoxy Putty, 2 oz.

BLUE MAGIC| Zoro #: G1481532| Mfr #: 16402

$6.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compressive Strength: 18,000 psi
Temp. Range: -90 to 500 Degrees F
Max. Temp.: 500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481532 Mfr #: 16402
Compressive Strength: 18,000 psiTemp. Range: -90 to 500 Degrees F
Max. Temp.: 500 Degrees FFunctional Cure: 15 Minute
Container Type: Plastic Tube on Blister CardShear Strength: 710 psi
Standards: NSFApplication: Bonds to Plastic, Glass, Fiberglass, Ceramic, Porcelain, Epocsy Fiber, Wood, Brick Concrete and Metal.
Color: AluminumTensile Strength: 5,950 psi
Full Cure: 1 HourItem: Aluminum Epoxy Putty
Size: 2 oz.Country of Origin (subject to change): United States

Description

Aluminum Epoxy Putty, 2 oz., Plastic Tube on Blister Card, Aluminum, 15 Minute Functional Cure, Tensile Strength (PSI) 5,950, Shear Strength (PSI) 710, Max. Temp. (F) 500, Bonds to Plastic, Glass, Fiberglass, Ceramic, Porcelain, Epocsy Fiber, Wood, Brick Concrete and Metal., NSF

Reviews