SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brush On Electrical Tape, Red, 4 Oz

BLUE MAGIC| Zoro #: G1049465| Mfr #: NA58

$9.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedBegins to Harden: 5 MinutesTemp. Range (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049465 Mfr #: NA58
Color: RedBegins to Harden: 5 Minutes
Temp. Range (F): -Container Size: 4 oz.
Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine SituationsIncludes: -
Mixing Ratio: -Full Cure: 1 Hour
Item: Brush On Electrical TapeType: -
Shear Strength (PSI): -Used For: -
Standards: -Container Type: -
Country of Origin (subject to change): United States

Description

Brush On Electrical Tape, Color Red, 4 Oz Container Size, Application Time 5 Minutes, Full Cure 1 Hour, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews