SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leather/Vinyl Cleaner, 16 Oz, Spray Bottle

BLUE MAGIC| Zoro #: G1746211| Mfr #: 800

$3.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearItem: Leather/Vinyl CleanerContainer Size: 16 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746211 Mfr #: 800
Color: ClearItem: Leather/Vinyl Cleaner
Container Size: 16 oz.pH: 6.8
Appearance: milkyContainer Type: Spray Bottle
Country of Origin (subject to change): United States

Description

Leather/Vinyl Cleaner, 16 Oz, Spray Bottle, Clear, Milky, pH 6.8

Reviews