Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Metal Polish Cream, Size 19-3/8 oz., Tub

  • Zoro #: G0778653
  • Mfr #: 500-06

$11.13

Details
  • Sub-Category: Metal
  • Container Type: Tub
  • Item: Metal Polish
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Blue Magic #500-06 Specifications

  • Zoro #: G0778653
  • Mfr #: 500-06
Sub-Category: Metal Container Type: Tub
Item: Metal Polish Form: Paste
Cleaner Chemical Product Grouping: Metal Polish and Stone Care Cleaner Form: Paste
Includes Chemical: None Fragrance: Unscented
Degreaser Container Type: Jar Contains: Petroleum Distillates , Water
Size: 19-3/8 oz. Recommended Dilution: Ready to Use
For Use On: Brass, Copper, Sterling Silver, Aluminum, Stainless Steel, Gold Country of Origin (subject to change): United States

Description

Here are some important details for Blue Magic Metal Polish. Form: Paste, Container Type: Tub, Fragrance: Unscented.

Restrictions and Compliance

Hazardous material

Reviews of Blue Magic #500-06