Blue Magic
Metal Repair, High Temp, Dark Gray, 24 Oz
- Zoro #: G0832465
- Mfr #: 8024
Hover or click to zoom Tap to zoom
Key Features
- Type: High Temperature
- Begins to Harden: 5 min
- Full Cure: 1 hr
- Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
- Color: Dark Gray
- Container Size: 24 oz
- Temp. Range (F): 2,400 Degrees F
- Shear Strength (PSI): 740 psi
$50.28
10% off
$44.89
Subtotal: $44.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BLUE MAGIC Tank Repair Kit, White, 2 Oz 6522KTRI
- BLUE MAGIC Metal Repair, High Temp, Dark Gray, 3 Oz 18003TRI
- BLUE MAGIC Tank Repair Kit, Dark Gray, 2 Oz 6022KTRI
- BLUE MAGIC Crack Repair Kit, High Temp, Dark Gray 18022KTRI
- MOTORCRAFT Anti-Freeze, Vc5Dil VC5DIL
- MOTORCRAFT Anti-Freeze, Vc13D VC13D
- GROTE Seal Poly, Filter Screen Blue, PK100 81-0113-100B
- MOTORCRAFT Sealant - Silic, TA31 TA31
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg VC13DLG
- J-B WELD J-B Autoweld Gas Tank Repair 8217
- MOTOSHIELD PRO Tire Sealant [For A Beautiful Natural/Matte Finish] 100ml Spray 320-300
- Blue Magic Automotive Sealant