Radiator/Block Sealer, Lg Engine, Copper

BLUE MAGIC| Zoro #: G0513441| Mfr #: 1116

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: CopperBegins to Harden: 5 MinutesTemp. Range (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513441 Mfr #: 1116
Color: CopperBegins to Harden: 5 Minutes
Temp. Range (F): -Container Size: 22.8 oz.
Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine SituationsIncludes: -
Mixing Ratio: -Full Cure: -
Item: Radiator/Block SealerType: Large Engine
Shear Strength (PSI): -Used For: -
Standards: -Container Type: -
Country of Origin (subject to change): United States

Description

Radiator/Block Sealer, Large Engine, Color Copper, 22.8 Oz Container Size, Application Time 5 Minutes, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations

Reviews