Blue Monster
Blue Monster 4000282 8 oz Mill Rose Pipe Thread Sealant - Blue
- Zoro #: G804108848
- Mfr #: 4000282

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.95
Blue Monster #4000282 Specifications
- Zoro #: G804108848
- Mfr #: 4000282
- Country of Origin (subject to change): Unknown
Description
Blue Monster's 1-step joining process simplifies installations by reducing labor and offers faster curing times before pressure testing. Ideal for under-the-sink jobs and home remodels.
Specifications- Color: Clear
- Capacity: 8 oz
- Pipe Material or Type: PVC
- Maximum Pipe Diameter: 8 in
- VOC Level: 510 g/L Weatherproof
- Applicator in Lid: Yes
- Country of Origin: United States
- Weight: 0.62 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Blue Monster #4000282
Explore more
- THROUGH THE ROOF Sashco Clear Clear Elastomeric Roof Sealant 1 qt 14023
- KRYLON White Lightning Window & Door Silicone Ultra Bronze Sealant - 10 Oz W31103510
- LOCTITE Adhsv Caulk Ap Wht 5.5Oz 2139006
- DOW CORNING Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base 99180523
- SASHCO SEALANTS Sashco Sealants Wood Big Stretch Caulk & Seal 10018 10.5oz 31525100180
- EKENA MILLWORK Loctite Polyseamseal Acrylic Caulk With Silicone - Clear, 10 fl. oz. 1507593
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base 231232
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base 06504
- BASF MasterSeal NP 1 White Elastomeric Polyurethane Sealant 10.1 oz NP1WHT12
- Blue Monster Caulks & Sealants