Skip to Main Content
customer-service Help
Blue Planet Hiox

BLUE PLANET HIOX ALL PURPOSE CLEANER 128oz / 2 per case

Blue Planet Hiox BLUE PLANET HIOX ALL PURPOSE CLEANER 128oz / 2 per case BPHIOX-128
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.99 ($24.25/unit)
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Total: $96.99

Blue Planet Hiox #BPHIOX-128 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This superior cleaner and degreaser is for use on all types of hard surfaces. This environmentally friendly formula combines the power of peroxide wtih natural range solvents, special detergents, penetrating and soil lifting agents, as well as special ingredients to prevent oils from redepositing on surfaces for rinse free cleaning. This product is ideal for one-pass cleaning on all types of countertops, appliances, oven hoods, stainless steel, Formica®, plastic, fiberglass, rubber and glass. It is easy to use - just spray on and wipe away: black heel marks on floors and baseboards, lipstick, pencil marks, ink, grease, oily finger smudges, food soils and many other problem soils.

Reviews of Blue Planet Hiox #BPHIOX-128