Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Poly Hi Bench Stool, Chrm CF Casters, CL10

  • Zoro #: G6643712
  • Mfr #: BR-CLR-PHBSO-CR-CF-CC
$170.63 20% off
$135.16
  • Number of Casters: 5
  • Weight Capacity: 300 lb
  • Material: Chrome
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-PHBSO-CR-CF-CC Specifications

  • Zoro #: G6643712
  • Mfr #: BR-CLR-PHBSO-CR-CF-CC
Number of Casters: 5 Weight Capacity: 300 lb
Material: Chrome Finish: polished
Caster Type: Rolling Seat Height Range: 20-1/2 in to 28 in
Color: Black; Blue Frame Material: Cast Aluminum
Item: Cleanroom Pneumatic Stool Seat Material: Polyurethane
Seat Width: 17 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleanroom Pneumatic Stool, Weight Capacity 300 lb, Seat Height Range 20-1/2 in to 28 in, Seat Width 17 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-PHBSO-CR-CF-CC