Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bench Chair, Vinyl, Med, Bk, Cast, Blk

  • Zoro #: G6660941
  • Mfr #: BR-VMBCH-MB-CR-T1-A0-NF-CC-8540
$338.77
  • Frame Material: Cast Aluminum
  • Office Chair Style: Medium Bench Chairs
  • Backrest: Adjustable Backrest with Lumbar Support
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T1-A0-NF-CC-8540 Specifications

  • Zoro #: G6660941
  • Mfr #: BR-VMBCH-MB-CR-T1-A0-NF-CC-8540
Frame Material: Cast Aluminum Office Chair Style: Medium Bench Chairs
Backrest: Adjustable Backrest with Lumbar Support Item: Bench Chair,Vinyl,Med,Bk,Cast,Blk
Arm Style: No Arms Weight Capacity: 300 lb.
Caster Type: Rolling Seat Height Range: 22" to 29"
Color: Black Material: Vinyl, Polyurethane Foam, Chrome
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T1-A0-NF-CC-8540