Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bench Chair, Vinyl, Med, Bk, Glds, Dov

  • Zoro #: G6659690
  • Mfr #: BR-VMBCH-MB-CR-T1-A1-NF-RG-8567
$431.45
  • Item: Bench Chair,Vinyl,Med,Bk,Glds,Dov
  • Seat Height Range: 22" to 29"
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T1-A1-NF-RG-8567 Specifications

  • Zoro #: G6659690
  • Mfr #: BR-VMBCH-MB-CR-T1-A1-NF-RG-8567
Item: Bench Chair,Vinyl,Med,Bk,Glds,Dov Seat Height Range: 22" to 29"
Caster Type: Non-Marring Glides Arm Style: 6-Way Adjustable
Backrest: Adjustable Backrest with Lumbar Support Frame Material: Cast Aluminum
Color: Dove Weight Capacity: 300 lb.
Material: Vinyl, Polyurethane Foam Office Chair Style: Medium Bench Chairs
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T1-A1-NF-RG-8567