Blue Ridge Ergonomics
Bench Stool, Hi, Vinyl, RT, Casters, Gry
- Zoro #: G6863433
- Mfr #: BR-VHBSO-RT-RC-8605
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Charcoal
- Caster Type: Rolling
- Seat Height Range: 26-1/2" to 36-1/2"
- Weight Capacity: 300 lb.
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: No
- Seat Material: Polyurethane Foam, Vinyl
$212.29
Subtotal: $212.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Blue Ridge Ergonomics #BR-VHBSO-RT-RC-8605 Specifications
- Zoro #: G6863433
- Mfr #: BR-VHBSO-RT-RC-8605
- Color: Charcoal
- Caster Type: Rolling
- Seat Height Range: 26-1/2" to 36-1/2"
- Weight Capacity: 300 lb.
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: No
- Seat Material: Polyurethane Foam, Vinyl
- Item: Bench Stool,Hi,Vinyl,RT,Casters,Gry
- Number of Casters: 5
- Country of Origin (subject to change): United States
Description
Bench Stool,Hi,Vinyl,RT,Casters,Gry
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Blue Ridge Ergonomics #BR-VHBSO-RT-RC-8605
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, RT, Glides, Burg BR-VMBSO-RT-RG-8569
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Med Bench, Tilt, Casters, Sterling BR-VMBST-RG-T1-NF-RC-8840
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, High Bench, Foot Ring, Glides, Taupe BR-VHBSO-CR-CF-RG-8815
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, Gry BR-VMBSO-CR-CF-RG-8605
- BLUE RIDGE ERGONOMICS Vinyl Stool, High Bench, Foot Ring, Casters, Royal BR-VHBSO-RG-BF-RC-8801
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, High Bench, Tilt, Foot Ring, Glides, Sterling BR-VHBST-RG-T1-CF-RG-8840
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, High Bench, Tilt, Foot Ring, Casters, Sterling BR-VHBST-RG-T1-BF-RC-8840
- NATIONAL PUBLIC SEATING Height Adjustable Swivel Stool, 18"-24", Burgundy Seat/Black Frame 6818-10
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Chrome, Glides, Wht BR-VDHST-CR-T0-RG-8501
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Chrome, Glides, Gry BR-VDHST-CR-T0-RG-8605
- BLUE RIDGE ERGONOMICS Ben Stool, Hi, Vinyl, Bk, CF, Cast, Gry BR-VHBST-CR-T1-CF-CC-8605
- Blue Ridge Ergonomics Adjustable Bar Stools