Blue Ridge Ergonomics
Bench Stool, Hi, Vinyl, RT, Glides, BLK
- Zoro #: G6864057
- Mfr #: BR-VHBSO-RT-RG-8540
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Caster Type: Non-Marring Glides
- Seat Height Range: 24-1/2" to 34-1/2"
- Weight Capacity: 300 lb.
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: No
- Seat Material: Polyurethane Foam, Vinyl
$180.11
Subtotal: $180.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Blue Ridge Ergonomics #BR-VHBSO-RT-RG-8540 Specifications
- Zoro #: G6864057
- Mfr #: BR-VHBSO-RT-RG-8540
- Color: Black
- Caster Type: Non-Marring Glides
- Seat Height Range: 24-1/2" to 34-1/2"
- Weight Capacity: 300 lb.
- Frame Material: Steel
- Finish: Black Powder coated
- Backrest: No
- Seat Material: Polyurethane Foam, Vinyl
- Number of Casters: 5-Glides
- Item: Bench Stool,Hi,Vinyl,RT,Glides,BLK
- Country of Origin (subject to change): United States
Description
Bench Stool,Hi,Vinyl,RT,Glides,BLK
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Blue Ridge Ergonomics #BR-VHBSO-RT-RG-8540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back Chrome, Med Bench, Casters, Taupe BR-VMBST-CR-T0-NF-CC-8815
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry BR-FDHST-RG-T0-RC-F44
- BLUE RIDGE ERGONOMICS Vinyl Mini-Stool, Med Bench, Glides, Borscht BR-VMBMS-RG-NF-RG-8815
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Royal BR-VMBSO-CR-CF-CC-8801
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Chrome, High Bench, Tilt, Foot Ring, Glides, Storm BR-VHBST-CR-T1-CF-RG-8822
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, Wht BR-VDHST-RG-T1-RC-8501
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vin, Bk, Chrome, CF, Cast, BLK BR-VHBST-CR-T0-CF-CC-8540
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Chrome, Glides BLK BR-VMBST-CR-T0-NF-RG-8540
- HOLLAND BAR STOOL CO Adjustable Stool, Black Wrinkle, Canter Earth Seat 910BW006
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Glides, BLK BR-VHBSO-RG-CF-RG-8540
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Chrome, Glides Nav BR-VMBST-CR-T0-NF-RG-8582
- Blue Ridge Ergonomics Adjustable Bar Stools