Blue Ridge Ergonomics

Bench Stool, Hi, Vinyl, RT, Glides, Orange

Blue Ridge Ergonomics Bench Stool, Hi, Vinyl, RT, Glides, Orange BR-VHBSO-RT-RG-8613
Hover or click to zoom Tap to zoom
$202.17
  • Color: Orange Kist
  • Caster Type: Non-Marring Glides
  • Seat Height Range: 24-1/2" to 34-1/2"
See full product details
This item ships free.

Total: $202.17

Blue Ridge Ergonomics #BR-VHBSO-RT-RG-8613 Specifications

  • Color: Orange Kist
  • Caster Type: Non-Marring Glides
  • Seat Height Range: 24-1/2" to 34-1/2"
  • Weight Capacity: 300 lb.
  • Frame Material: Steel
  • Finish: Black Powder coated
  • Backrest: No
  • Seat Material: Polyurethane Foam, Vinyl
  • Number of Casters: 5-Glides
  • Item: Bench Stool,Hi,Vinyl,RT,Glides,Orange
  • Country of Origin (subject to change): United States

Description

Bench Stool,Hi,Vinyl,RT,Glides,Orange

Restrictions and Compliance

Reviews of Blue Ridge Ergonomics #BR-VHBSO-RT-RG-8613