Blue Ridge Ergonomics

Bench Stool, Hi, Wood, RT, Casters (Discontinued)

Key Features
  • Caster Type: Rolling
  • Seat Height Range: 25" to 35"
  • Weight Capacity: 300 lb.
  • Frame Material: Steel
  • Finish: Black Powder Coated; Natural
  • Seat Material: Wood
  • Number of Casters: 5
  • Item: Bench Stool,Hi,Wood,RT,Casters
See full product details
This Product is Discontinued
Shop for all Adjustable Bar Stools
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Seat Height Range 25" to 35"

Details

Caster Type Rolling
Weight Capacity 300 lb.
Frame Material Steel
Finish Black Powder Coated; Natural
Seat Material Wood
Number of Casters 5
Item Bench Stool,Hi,Wood,RT,Casters

Description

Bench Stool,Hi,Wood,RT,Casters

    Restrictions and Compliance

    Reviews of Blue Ridge Ergonomics #BR-WHBSO-RT-RC