Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bench Stool, Med, Vin, Bk, BF, Cast, Burg

  • Zoro #: G6681950
  • Mfr #: BR-VMBST-RG-T1-BF-RC-8569
$357.47 18% off
$290.00
  • Number of Casters: 5
  • Caster Type: Rolling
  • Seat Material: Vinyl
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VMBST-RG-T1-BF-RC-8569 Specifications

  • Zoro #: G6681950
  • Mfr #: BR-VMBST-RG-T1-BF-RC-8569
Number of Casters: 5 Caster Type: Rolling
Seat Material: Vinyl Backrest: Adjustable Back Rest with Lumbar Support
Color: Burgundy Material: Polyurethane Foam
Item: Bench Stool,Med,Vin,Bk,BF,Cast,Burg Frame Material: Nylon Reinforced Fiberglass
Seat Height Range: 21" to 28-1/2" Weight Capacity: 300 lb.
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bench Stool,Med,Vin,Bk,BF,Cast,Burg

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VMBST-RG-T1-BF-RC-8569