Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Fab, Hi Ben, Chr Tilt AA CF Cast, Bur

  • Zoro #: G6636782
  • Mfr #: BR-VHBCH-RG-T1-A0-BF-RC-8582
No Product Image Available
$282.80
  • Arm Style: No Arms
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Seat Height Range: 26" to 35"
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-BF-RC-8582 Specifications

  • Zoro #: G6636782
  • Mfr #: BR-VHBCH-RG-T1-A0-BF-RC-8582
Arm Style: No Arms Backrest: Adjustable Back Rest with Lumbar Support
Seat Height Range: 26" to 35" Color: Imperial Blue
Office Chair Style: High Bench Chairs Material: Vinyl, Polyurethane Foam
Frame Material: Nylon Reinforced Fiberglass Weight Capacity: 300 lb.
Caster Type: Rolling Item: Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Bur
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Bur

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-BF-RC-8582