Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Fab, Hi Bench, Tilt BF Casters, Blu

  • Zoro #: G6639223
  • Mfr #: BR-VHBCH-RG-T0-A1-BF-RG-8501
No Product Image Available
$315.99
  • Material: Vinyl, Polyurethane Foam
  • Item: Chair,Fab,Hi Bench,Tilt BF Casters,Blu
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A1-BF-RG-8501 Specifications

  • Zoro #: G6639223
  • Mfr #: BR-VHBCH-RG-T0-A1-BF-RG-8501
Material: Vinyl, Polyurethane Foam Item: Chair,Fab,Hi Bench,Tilt BF Casters,Blu
Caster Type: Non-Marring Glides Weight Capacity: 300 lb.
Frame Material: Nylon Reinforced Fiberglass Color: Adobe White
Arm Style: 6-Way Adjustable Office Chair Style: High Bench Chairs
Backrest: Adjustable Back Rest with Lumbar Support Seat Height Range: 26" to 35"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chair,Fab,Hi Bench,Tilt BF Casters,Blu

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A1-BF-RG-8501