Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Fab, Med Bnch, Chr Tilt CF Glide, Blu

  • Zoro #: G6636432
  • Mfr #: BR-VHBCH-RG-T1-A0-CF-RG-8584
No Product Image Available
$296.17
  • Arm Style: No Arms
  • Office Chair Style: High Bench Chairs
  • Color: Taupe
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-CF-RG-8584 Specifications

  • Zoro #: G6636432
  • Mfr #: BR-VHBCH-RG-T1-A0-CF-RG-8584
Arm Style: No Arms Office Chair Style: High Bench Chairs
Color: Taupe Backrest: Adjustable Back Rest with Lumbar Support
Item: Chair,Fab,Med Bnch,Chr Tilt CF Glide,Blu Weight Capacity: 300 lb.
Caster Type: Non-Marring Glides Material: Vinyl, Polyurethane Foam, Chrome
Seat Height Range: 26" to 35" Frame Material: Nylon Reinforced Fiberglass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A0-CF-RG-8584