Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Fabric, Hi Bench, BF Glides, Blk

  • Zoro #: G6639661
  • Mfr #: BR-VHBCH-RG-T0-A0-CF-RC-8582
No Product Image Available
$263.31
  • Caster Type: Rolling
  • Item: Chair,Fabric,Hi Bench,BF Glides,Blk
  • Color: Imperial Blue
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A0-CF-RC-8582 Specifications

  • Zoro #: G6639661
  • Mfr #: BR-VHBCH-RG-T0-A0-CF-RC-8582
Caster Type: Rolling Item: Chair,Fabric,Hi Bench,BF Glides,Blk
Color: Imperial Blue Backrest: Adjustable Back Rest with Lumbar Support
Seat Height Range: 26" to 35" Weight Capacity: 300 lb.
Material: Vinyl, Polyurethane Foam, Chrome Arm Style: No Arms
Frame Material: Nylon Reinforced Fiberglass Office Chair Style: High Bench Chairs
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T0-A0-CF-RC-8582