Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Poly, Med Bench, Chrome Tilt Glides

  • Zoro #: G6634658
  • Mfr #: BR-VHBCH-RG-T1-A1-CF-RG-8613
No Product Image Available
$388.85
  • Weight Capacity: 300 lb.
  • Frame Material: Nylon Reinforced Fiberglass
  • Caster Type: Non-Marring Glides
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A1-CF-RG-8613 Specifications

  • Zoro #: G6634658
  • Mfr #: BR-VHBCH-RG-T1-A1-CF-RG-8613
Weight Capacity: 300 lb. Frame Material: Nylon Reinforced Fiberglass
Caster Type: Non-Marring Glides Color: Orange Kist
Backrest: Adjustable Back Rest with Lumbar Support Item: Chair,Poly,Med Bench,Chrome Tilt Glides
Material: Vinyl, Polyurethane Foam, Chrome Office Chair Style: High Bench Chairs
Seat Height Range: 26" to 35" Arm Style: 6-Way Adjustable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Chair,Poly,Med Bench,Chrome Tilt Glides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VHBCH-RG-T1-A1-CF-RG-8613