Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 18" to 23" Height, No Arms, Charcoal
Mfr # BR-NCR-VDHCH-CR-T1-A0-CC-8605
Zoro # G6696827
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Charcoal
- Seat Height Range 18" to 23"
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black BR-MOD-MDHCH-RG-C1-A1-RG
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black BR-FHBCH-CR-T1-A1-CF-CC-F42
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue BR-FHBCH-CR-T1-A1-CF-CC-F43
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black BR-VDHCH-RT-T0-A0-RC-8540
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue BR-PDHCH-MB-RG-T0-A1-RC
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey BR-FHBCH-CR-T1-A1-CF-CC-F44
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, No Arms, Orange Kist BR-VMBCH-MB-RG-T1-A0-BF-RC-8613
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, Adjustable Arms, Grey BR-FDHCH-MB-CR-T0-A1-RG-F44
- BLUE RIDGE ERGONOMICS Vinyl Chair, Med Bench, Med Back, Tilt, Foot Ring, Casters, Carbon BR-VMBCH-MB-RG-T1-A0-BF-RC-8823
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black 5540
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black 2309BK4PK
- Blue Ridge Ergonomics Desk Chairs